TINGLEY RUBBER #P24123.XL

Protective Work Pant, X-Large, Polyester, Polyurethane Coating, Black, Front Snap Fly Closure

SKU: 08113832144
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof Pant
Style: Elastic Waist
Size: X-Large, 53 in. Waist, 31 in. Inseam
Material Type: Polyester, Polyurethane Coating
Material Color: Black
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Front - Snap Fly
Rating - Visibility: Class 3
Pockets: Side Pass Through Pockets
Test Listings: ASTM E96
Manufacturer Series: Icon Job Sight
Description
The Icon premium breathable black pants-polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments.