Menu Search
TINGLEY RUBBER #P24123.SM

Protective Work Pant, Small, Polyester, Polyurethane Coating, Black, Front Snap Fly Closure

SKU # 08113832141 Manufacturer Series: Icon Job Sight
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Pant
Style: Elastic Waist
Size: Small, 44 in. Waist, 28 in. Inseam
Material Type: Polyester, Polyurethane Coating
Material Color: Black
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Front - Snap Fly
Rating - Visibility: Class 3
Pockets: Side Pass Through Pockets
Test Listings: ASTM E96

The Icon premium breathable black pants-polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments.