Menu Search
Rain Pants and Overalls Protective Work Pant, Medium, Polyester, Polyurethane Coating, Black, Front Snap Fly Closure
TINGLEY RUBBER #P24123.MD

Protective Work Pant, Medium, Polyester, Polyurethane Coating, Black, Front Snap Fly Closure

SKU # 08113832142 Manufacturer Series: Icon Job Sight
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Waterproof Pant
Style: Elastic Waist
Size: Medium, 47 in. Waist, 29 in. Length
Material Type: Polyester, Polyurethane Coating
Material Color: Black
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Front - Snap Fly
Rating - Visibility: Class 3
Pockets: Side Pass Through Pockets
Test Listings: ASTM E96

The Icon premium breathable black pants-polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments.