Menu Search
TINGLEY RUBBER #P12008.2X

Magnaprene Protective Work Pant, Flame Resistant, 2X-Large, 9 oz 12 mils Nylon, Neoprene Coating

SKU # 08113880035
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Pant
Protection: Flame Resistant
Style: Elastic Waist
Size: 2X-Large, 58 in. Waist, 32 in. Inseam
Material Type: Nylon, Neoprene Coating
Material Specification: 9.00 oz 12 mils
Material Color: Olive Drab
Test Listings: ASTM D6413