Menu Search
TINGLEY RUBBER #P23122.5X

Vision Protective Work Pant, 5X-Large, 4 oz 7 mils Polyester, Polyurethane Coating, 2 in. Silver Reflective Tape

SKU # 08113822158
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Pant
Style: Elastic Waist
Size: 5X-Large, 60 in. Waist, 33 in. Inseam
Material Type: Polyester, Polyurethane Coating
Material Specification: 4.00 oz 7 mils
Material Color: Fluorescent Yellow-Green
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Front - Snap Fly
Rating - Visibility: Class E Level 2, ANSI-ISEA 107
Pockets: (2) Pass Through Pockets
Test Listings: ASTM E96