Menu Search
TINGLEY RUBBER #O53107.SM

Industrial Work Overall, Small, 0.35 mm Polyester, PVC Coating, Yellow, Snap Fly Closure

SKU # 08113840721
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Overall
Style: Suspenders, Clip-On
Size: Small, 44 in. Waist, 28 in. Inseam
Material Type: Polyester, PVC Coating
Material Specification: 0.35 mm
Material Color: Yellow
Closure: Snap Fly

Designed for 100 percent waterproof protection, our economy rain overalls are generously cut for ease of movement. With features such as electronically welded seams, snaps for adjustable fit, and elastic straps. They are great for work or play. These impo