Menu Search
Rain Pants and Overalls High Visibility Overall, Flame Resistant, X-Large, 10.5 oz 26 mils Nomex, PVC Coating
TINGLEY RUBBER #O44122.XL

Eclipse High Visibility Overall, Flame Resistant, X-Large, 10.5 oz 26 mils Nomex, PVC Coating

SKU # 08113821444
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Arch Flash Bib Overall
Protection: Flame Resistant
Style: Self Material Suspenders, Heavy-Duty Quick Release Buckles
Size: X-Large, 54 in. Waist, 31 in. Inseam
Material Type: Nomex, PVC Coating
Material Specification: 10.50 oz 26 mils
Material Color: Fluorescent Yellow-Green
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Front - Snap Fly
Rating - Visibility: Class E Level 2
Hazardous Rating Category: HRC 2
Test Listings: ANSI/ISEA 107, ASTM F1891, NFPA 70E