You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TINGLEY RUBBER #O44129.2X

Eclipseâ„¢ High Visibility Overall, Flame Resistant, 2X-Large, 10.5 oz 26 mils Nomex, PVC Coating

SKU # 08113821495
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arch Flash Bib Overall
Protection: Flame Resistant
Style: Self Material Suspenders, Heavy-Duty Quick Release Buckles
Size: 2X-Large, 58 in. Waist, 32 in. Inseam
Material Type: Nomex, PVC Coating
Material Specification: 10.50 oz 26 mils
Material Color: Fluorescent Orange Red
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Front - Snap Fly
Rating - Visibility: Class E Level 2
Test Listings: ANSI/ISEA 107, ASTM F1891, NFPA 70E