Menu Search
Rain Pants and Overalls Class E High Visibility Rainwear, Pants, Size 4X-Large

TINGLEY RUBBER #P27122.4X

Class E High Visibility Rainwear, Pants, Size 4X-Large

SKU #08113822177
Manufacturer Series: Icon LTE™
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High-Visibility Pants
Size: 4X-Large
Material Type: Polyurethane
Material Color: Lime/Black
Test Listings: Meets ANSI/ISEA 107 Class E

The Tingley Icon LTE™ rainwear pants offer high visibility rain protection for a variety of outdoor work environments. Made of lightweight, waterproof, breathable material, the ANSI/ISEA 107 Class E compliant elastic waist pants have many features for multipurpose applications. With fluorescent background material color for excellent daytime visibility and 2-inch silver reflective tape reflects light for 3600 nighttime conspicuity. The pants also have hook and loop take-up straps on ankle cuffs for an adjustable fit as well as zippers at the leg cuffs allow for easy on and off.