Menu Search
Search
TINGLEY RUBBER #O22008XL

Iron EagleĀ® Bib Overall, X-Large, 5.5 oz 10 mils Nylon, Polyurethane Coating, Green

SKU # 08113880224
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Overall
Style: Heavy duty Suspenders, Snap Lock Buckles
Size: X-Large, 54 in. Waist, 31 in. Inseam
Material Type: Nylon, Polyurethane Coating
Material Specification: 5.50 oz 10 mils
Material Color: Green