Menu Search
Rain Pants and Overalls Bib Overall, Small, 12 oz 26 mils Polyester, PVC Coating, Yellow, Snap Fly Closure
TINGLEY RUBBER #O31107.SM

Webdri Bib Overall, Small, 12 oz 26 mils Polyester, PVC Coating, Yellow, Snap Fly Closure

SKU # 08113871301
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Waterproof Overall
Style: Suspenders, Snap Lock Buckles
Size: Small, 42.5 in. Waist, 28 in. Inseam
Material Type: Polyester, PVC Coating
Material Specification: 12.00 oz 26 mils
Material Color: Yellow
Closure: Snap Fly

The original Webdri PVC on polyester overall is designed for comfort and toughness. Webdri is a truly comfortable, high performance overall. Made with a heavy coating and a high loft lining, it can withstand extensive laundering and duty. That is why it i