Menu Search
TINGLEY RUBBER #O22001.MD

Iron EagleĀ® Bib Overall, Medium, 5.5 oz 10 mils Nylon, Polyurethane Coating, Blue

SKU # 08113870082
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Overall
Style: Heavy duty Suspenders, Snap Lock Buckles
Size: Medium, 46 in. Waist, 29 in. Inseam
Material Type: Nylon, Polyurethane Coating
Material Specification: 5.50 oz 10 mils
Material Color: Blue