Menu Search
Rain Pants and Overalls Bib Overall, Large, 8 oz 18 mils Polyester, PVC Coating, Yellow, Snap Lock Buckles
TINGLEY RUBBER #O32107.LG

American Bib Overall, Large, 8 oz 18 mils Polyester, PVC Coating, Yellow, Snap Lock Buckles

SKU # 08113871133
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Waterproof Overall
Style: Suspenders, Snap Lock Buckles
Size: Large, 50 in. Waist, 30 in. Inseam
Material Type: Polyester, PVC Coating
Material Specification: 8.00 oz 18 mils
Material Color: Yellow
Closure: Snap Fly