Menu Search

TINGLEY RUBBER #O12007.SM

Magnaprene Bib Overall, Flame Resistant, Small, 9 oz 12 mils Nylon, Neoprene, Yellow

SKU: 08113870601
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof Overall
Protection: Flame Resistant
Style: Suspenders, Snap Lock Buckles
Size: Small, 42.5 in. Waist, 28 in. Inseam
Material Type: Nylon, Neoprene
Material Specification: 9.00 oz 12 mils
Material Color: Yellow
Test Listings: ASTM D6413
Description
Rain Pants and Overalls: Type - Waterproof Overall; Protection - Flame Resistant; Style - Suspenders, Snap Lock Buckles; Size - Small, 42.5 in. Waist, 28.0 in. Inseam; Material Type - Nylon, Neoprene; Material Specification - 9.00 oz 12 mils; Material Color - Yellow; Test Listings - ASTM D6413; Manufacturer Series - Magnaprene