Bib Overall, Flame Resistant, Medium, 8 oz 10.5 mils Polyester, PVC Coating, Yellow

SKU: 08113870162
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Waterproof Overall
Protection: Flame Resistant
Style: Elastic Self Material Suspenders
Size: Medium, 46 in. Waist, 29 in. Inseam
Material Type: Polyester, PVC Coating
Material Specification: 8.00 oz 10.5 mils
Material Color: Yellow
Closure: Snap Fly
Test Listings: ASTM D6413
Manufacturer Series: DuraScrim
Double coated PVC on polyester overall offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant PVC coating.