Menu Search
Search
TINGLEY RUBBER #O56107.5X

DuraScrimâ„¢ Bib Overall, Flame Resistant, 5X-Large, 8 oz 10.5 mils Polyester, PVC Coating, Yellow

SKU # 08113870168
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Overall
Protection: Flame Resistant
Style: Elastic Self Material Suspenders
Size: 5X-Large, 58 in. Waist, 33.5 in. Inseam
Material Type: Polyester, PVC Coating
Material Specification: 8.00 oz 10.5 mils
Material Color: Yellow
Closure: Snap Fly
Test Listings: ASTM D6413

Double coated PVC on polyester overall offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant PVC coating.