Menu Search
Rain Pants and Overalls Bib Overall, 4X-Large, 5.5 oz 10 mils Nylon, Polyurethane Coating, Green

TINGLEY RUBBER #O22008.4X

Iron Eagle Bib Overall, 4X-Large, 5.5 oz 10 mils Nylon, Polyurethane Coating, Green

SKU #08113880227
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Waterproof Overall
Style: Heavy duty Suspenders, Snap Lock Buckles
Size: 4X-Large, 66 in. Waist, 32 in. Inseam
Material Type: Nylon, Polyurethane Coating
Material Specification: 5.50 oz 10 mils
Material Color: Green