Menu Search

TINGLEY RUBBER #O32007.2X

American Bib Overall, 2X-Large, 8 oz 18 mils Polyester, PVC Coating, Yellow, Snap Lock Buckles

SKU: 08113870135
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof Overall
Style: Elastic Suspenders, Snap Lock Buckles
Size: 2X-Large, 58 in. Waist, 32 in. Inseam
Material Type: Polyester, PVC Coating
Material Specification: 8.00 oz 18 mils
Material Color: Yellow
Description
Rain Pants and Overalls: Type - Waterproof Overall; Style - Elastic Suspenders, Snap Lock Buckles; Size - 2X-Large, 58.0 in. Waist, 32.0 in. Inseam; Material Type - Polyester, PVC Coating; Material Specification - 8.00 oz 18 mils; Material Color - Yellow; Manufacturer Series - American