Menu Search
Rain Pants and Overalls Two-Tone Pant, X-Large, 185 g/m2 Polyester, Polyurethane Coating, Orange, 2 in. Silver Reflective Tape
PROTECTIVE INDUSTRIAL PRODUCTS #318-1757-OR/XL

Two-Tone Pant, X-Large, 185 g/m2 Polyester, Polyurethane Coating, Orange, 2 in. Silver Reflective Tape

SKU # 61631408223
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Waterproof Pant
Style: Elastic Waist
Size: X-Large, 34.6 in. Waist (Relaxed), 46.5 in. Length
Material Type: Polyester, Polyurethane Coating
Material Specification: 185 g/m2
Material Color: Orange
Reflective Trim: Black Trim, Silver Reflective Tape 2.0 in.
Closure: Snap Fly
Rating - Visibility: Class E
Pockets: (2) Side Access Pockets
Test Listings: ANSI/ISEA 107