PROTECTIVE INDUSTRIAL PRODUCTS #318-1757-YEL/2X

Two-Tone Pant, 2X-Large, 185 g/m2 Polyester, Polyurethane Coating, Yellow, 2 in. Silver Reflective Tape

SKU: 61631405580
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Waterproof Pant
Style: Elastic Waist
Size: 2X-Large, 37.8 in. Waist (Relaxed), 46.5 in. Length
Material Type: Polyester, Polyurethane Coating
Material Specification: 185 g/m2
Material Color: Yellow
Reflective Trim: Black Trim, Silver Reflective Tape 2.0 in.
Closure: Snap Fly
Rating - Visibility: Class E
Pockets: (2) Side Access Pockets
Test Listings: ANSI/ISEA 107
Description
Rain Pants and Overalls: Type - Waterproof Pant; Style - Elastic Waist; Size - 2X-Large, 37.8 in. Waist(Relaxed), 46.5 in. Length; Material Type - Polyester, Polyurethane Coating; Material Specification - 185 g/m2; Material Color - Yellow; Reflective Trim - Black Trim, Silver Reflective Tape 2.0 in.; Closure - Snap Fly; Rating - Visability - Class E; Pockets - (2) Side Access Pockets; Test Listings - ANSI/ISEA 107