You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MCR SAFETY #598RPWXL

Pro Grade Elastic Pant, X-Large, Polyester/Polyurethane, Fluorescent Lime, Hook/Loop Closure

SKU # 04514359824
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Trouser
Style: Elastic Waist
Size: X-Large
Material Type: Polyester, Polyurethane
Material Color: Fluorescent Lime
Reflective Trim: White Reflective Tape 2.0 in.
Closure: Hook and Loop
Rating - Visibility: Class E
Pockets: (1) Side Pocket, (1) Back Zipper Pocket

Stay dry and visible in rainy dark conditions. Class E Breathable Rain Pants are made of polyester covered with polyurethane. The breathable polyurethane coating allows perspiration to escape. Pants have an elastic waist with drawstring expandable ankle openings with zippered gussets and 2" reflective stripes around the knees. Pants feature two slanted outside pockets and one outside back pocket with a zipper closure and Velcro storm flap.