Elastic Pant, Large, Polyester/Polyurethane, Fluorescent Lime Yellow, 16 mils, Fly Closure

SKU: 04514350063
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Waterproof Trouser
Style: Elastic Waist
Size: Large
Material Type: Polyester, Polyurethane
Material Color: Fluorescent Lime Yellow
Reflective Trim: 3M Reflective
Closure: Fly
Rating - Visibility: Class E Level 3
Manufacturer Series: Luminator
Stay dry and visible in rainy dark conditions. Rain Pants are made of .16mm polyester/polyurethane material with 2" reflective stripes around the knees. Pants have an elastic waist with drawstring take-up snaps at the ankles a snap fly front and no pockets. 2" reflective stripes in various locations provide increased visibility.