You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TINGLEY RUBBER #J26172.5X

Bomber 3.1 Rain Jacket, Polyester, Polyurethane, Nylon, 5X-Large, Fluorescent Yellow Green/ Black

SKU # 08113826178
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Style: Hip Length, Attached Hood
Size: 5X-Large, 67 in. Chest, 30.5 in. Length
Material: Polyester, Polyurethane, Nylon
Material Specification: 4.00 oz 6 mils
Material Color: Fluorescent Yellow Green/ Black
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Front - Zipper/Storm Fly
Rating - Visibility: Class 3 Level 2 ANSI-ISEA 107
Pockets: (2) Slash Front Pockets, Closure, (1) Left Breast Radio Pocket with Flap Closure, (2) Pen Pockets

Additional Info: Dimensions: 41.75 in. Sleeve Length