Menu Search
TINGLEY RUBBER #J24129.5X

Rain Jacket, Polyester, Polyurethane, 5X-Large, Fluorescent Orange Red/Black

SKU # 08113824198 Manufacturer Series: Icon
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Style: Coat Length, Attached Hood
Size: 5X-Large, 72 in. Chest, 35.5 in. Length
Material: Polyester, Polyurethane
Material Specification: 5.50 oz 12 mils
Material Color: Fluorescent Orange Red/Black
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Zipper/Snap Storm Fly Front
Rating - Visibility: Class 3 Level 2 ANSI-ISEA 107
Pockets: (2) Patch Pockets, (1) Hidden Pocket, (1) Front Pocket, (2) Side Pockets
Test Listings: ASTM E96

The Icon premium ANSI compliant breathable and high visibility outerwear polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments.

Additional Info: Dimensions: 41.00 in. Sleeve Length, 5 Snaps