Menu Search
TINGLEY RUBBER #J41248.MD

Safetyflex® Rain Jacket, Polyester, PVC, Medium, Green, Coat Length, Hood Snaps

SKU # 08113841242
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Protection: Flame Resistant
Style: Coat Length, Hood Snaps
Size: Medium, 50 in. Chest, 30 in. Length
Material: Polyester, PVC
Material Specification: 13.00 oz 17 mils
Material Color: Green
Closure: Hidden Snaps/Storm Fly Front
Test Listings: ASTM D6413

Additional Info: Dimensions: 34.00 in. Sleeve Length, 4 Snaps