Rain Jacket, Polyester, PVC, Large, Yellow, Coat Length, Attached Hood, Snaps - Storm Fly Front

SKU: 08113831173
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Waterproof Jacket
Style: Coat Length, Attached Hood
Size: Large, 54 in. Chest, 31 in. Length
Material Type: Polyester, PVC
Material Specification: 8.00 oz 18 mils
Material Color: Yellow
Closure: Snaps - Storm Fly Front
Manufacturer Series: American
Rain Jackets and Ponchos: Type - Waterproof Jacket; Style - Coat Length, Attached Hood; Size - Large, 54.00 in. Chest, 31.00 in. Length; Material Type - Polyester, PVC; Material Specification - 8.00 oz 18 mils; Material Color - Yellow; Closure - Snaps - Storm Fly Front; Additional Information - Dimensions: 34.50 in. Sleeve Length, 4 Snaps; Manufacturer Series - American
Additional Info: Dimensions: 34.50 in. Sleeve Length, 4 Snaps