Menu Search
TINGLEY RUBBER #J56207.3X

DuraScrimâ„¢ Rain Jacket, Polyester, PVC, 3X-Large, Yellow, Coat Length, Hood Snaps, Snaps - Storm Fly Front

SKU # 08113856206
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Protection: Flame Resistant
Style: Coat Length, Hood Snaps
Size: 3X-Large, 65 in. Chest, 32 in. Length
Material: Polyester, PVC
Material Specification: 8.00 oz 10.5 mils
Material Color: Yellow
Closure: Snaps - Storm Fly Front
Test Listings: ASTM D6413

Additional Info: Dimensions: 36.50 in. Sleeve Length, 4 Snaps