Rain Jacket, Polyester, PVC, 3X-Large, Green, Coat Length, Hood Snaps

SKU: 08113841246
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Waterproof Jacket
Protection: Flame Resistant
Style: Coat Length, Hood Snaps
Size: 3X-Large, 66 in. Chest, 32 in. Length
Material Type: Polyester, PVC
Material Specification: 13.00 oz 17 mils
Material Color: Green
Closure: Hidden Snaps/Storm Fly Front
Test Listings: ASTM D6413
Manufacturer Series: Safetyflex
Rain Jackets and Ponchos: Type - Waterproof Jacket; Protection - Flame Resistant; Style - Coat Length, Hood Snaps; Size - 3X-Large, 66.00 in. Chest, 32.00 in. Length; Material Type - Polyester, PVC; Material Specification - 13.00 oz 17 mils; Material Color - Green; Closure - Hidden Snaps/Storm Fly Front; Test Listings - ASTM D6413; Additional Information - Dimensions: 36.00 in. Sleeve Length, 4 Snaps; Manufacturer Series - Safetyflex
Additional Info: Dimensions: 36.00 in. Sleeve Length, 4 Snaps