Menu Search
TINGLEY RUBBER #J410082X

Safetyflex® Rain Jacket, Polyester, PVC, 2X-Large, Green, Coat Length, High Collar

SKU # 08113814805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Protection: Flame Resistant
Style: Coat Length, High Collar
Size: 2X-Large, 62 in. Chest, 32 in. Length
Material: Polyester, PVC
Material Specification: 13 oz. (17 mils)
Material Color: Green
Closure: Hidden Snaps/Storm Fly Front
Test Listings: ASTM D6413

Additional Info: Dimensions: 35.50 in. Sleeve Length, 4 Snaps