Menu Search
TINGLEY RUBBER #J25022.SM

Rain Jacket, Polyester, Fleece Lining, Small, Fluorescent Yellow Green/Charcoal Gray

SKU # 08113825021 Manufacturer Series: Phase 3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Style: Coat Length, Hoodless
Size: Small, 39 in. Chest, 29 in. Length
Material: Polyester, Fleece Lining
Material Specification: 5.50 oz
Material Color: Fluorescent Yellow Green/Charcoal Gray
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Front - Zipper/Storm Fly
Rating - Visibility: Class 3 Level 2 ANSI-ISEA 107
Pockets: (2) Front Slash Pockets, Zipper Closures, (1) Slash Pocket, Upper Right
Test Listings: ASTM E96

Additional Info: Dimensions: 34.00 in. Sleeve Length