TINGLEY RUBBER #J25022.4X

Rain Jacket, Polyester, Fleece Lining, 4X-Large, Fluorescent Yellow Green/Charcoal Gray

SKU: 08113825027
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Waterproof Jacket
Style: Coat Length, Hoodless
Size: 4X-Large, 63 in. Chest, 33 in. Length
Material Type: Polyester, Fleece Lining
Material Specification: 5.50 oz
Material Color: Fluorescent Yellow Green/Charcoal Gray
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Front - Zipper/Storm Fly
Rating - Visibility: Class 3 Level 2 ANSI-ISEA 107
Pockets: (2) Front Slash Pockets, Zipper Closures, (1) Slash Pocket, Upper Right
Test Listings: ASTM E96
Manufacturer Series: Phase 3
Description
Rain Jackets and Ponchos: Type - Waterproof Jacket; Style - Coat Length, Hoodless; Size - 4X-Large, 63.00 in. Chest, 33.00 in. Length; Material Type - Polyester, Fleece Lining; Material Specification - 5.50 oz; Material Color - Fluorescent Yellow Green/Charcoal Gray; Reflective Trim - Silver Reflective Tape 2.0 in.; Closure - Front - Zipper/Storm Fly; Rating - Visability - Class 3 Level 2 ANSI-ISEA 107; Pockets - (2) Front Slash Pockets, Zipper Closures, (1) Slash Pocket, Upper Right; Test Listings - ASTM E96; Additional Information - Dimensions: 37.50 in. Sleeve Length; Manufacturer Series - Phase 3
Additional Info: Dimensions: 37.50 in. Sleeve Length