Menu Search
TINGLEY RUBBER #J31207.LG

Webdri Rain Jacket, Polyester, Embossed PVC Coated, Large, Yellow, Coat Length, Attached Hood

SKU # 08113830708
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Style: Coat Length, Attached Hood
Size: Large, 54 in. Chest, 31 in. Length
Material: Polyester, Embossed PVC Coated
Material Specification: 12.00 oz 26 mils
Material Color: Yellow
Closure: Snaps - Storm Fly Front

Additional Info: Dimensions: 34.50 in. Sleeve Length, 4 Snaps