Menu Search
TINGLEY RUBBER #J22168XL

Iron Eagle Rain Jacket, Nylon, Polyurethane, X-Large, Green, Coat Length, Attached Hood

SKU # 08113822164
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Style: Coat Length, Attached Hood
Size: X-Large, 58 in. Chest, 31 in. Length
Material: Nylon, Polyurethane
Material Specification: 5.50 oz 10 mils
Material Color: Green
Closure: Snaps - Storm Fly Front

Additional Info: Dimensions: 35.00 in. Sleeve Length, 4 Snaps