TINGLEY RUBBER #J21207.XL

Rain Jacket, Nylon, Polyurethane Inner/DWR Outer Coating, X-Large, Yellow, Coat Length, Hood Snaps

SKU: 08113810574
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof Jacket
Style: Coat Length, Hood Snaps
Size: X-Large, 58 in. Chest, 31 in. Length
Material Type: Nylon, Polyurethane Inner/DWR Outer Coating
Material Specification: 4.50 oz 9 mils
Material Color: Yellow
Closure: Snaps - Storm Fly Front
Test Listings: ASTM E96, E96M
Manufacturer Series: Eagle
Description
Rain Jackets and Ponchos: Type - Waterproof Jacket; Style - Coat Length, Hood Snaps; Size - X-Large, 58.00 in. Chest, 31.00 in. Length; Material Type - Nylon, Polyurethane Inner/DWR Outer Coating; Material Specification - 4.50 oz 9 mils; Material Color - Yellow; Closure - Snaps - Storm Fly Front; Test Listings - ASTM E96, E96M; Additional Information - Dimensions: 35.00 in. Sleeve Length, 4 Snaps; Manufacturer Series - Eagle
Additional Info: Dimensions: 35.00 in. Sleeve Length, 4 Snaps