Menu Search
Rain Jackets and Ponchos Rain Jacket, Nylon, Polyurethane, 3X-Large, Green, Coat Length, Attached Hood

TINGLEY RUBBER #J221683X

Iron Eagle Rain Jacket, Nylon, Polyurethane, 3X-Large, Green, Coat Length, Attached Hood

SKU #08113822166
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Waterproof Jacket
Style: Coat Length, Attached Hood
Size: 3X-Large, 66 in. Chest, 32 in. Length
Material: Nylon, Polyurethane
Material Specification: 5.50 oz 10 mils
Material Color: Green
Closure: Snaps - Storm Fly Front

Additional Info: Dimensions: 36.00 in. Sleeve Length, 4 Snaps