TINGLEY RUBBER #J221073X

Rain Jacket, Nylon, Polyurethane, 3X-Large, Gold, Coat Length, Attached Hood

SKU: 08113820176
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof Jacket
Style: Coat Length, Attached Hood
Size: 3X-Large, 66 in. Chest, 32 in. Length
Material Type: Nylon, Polyurethane
Material Specification: 5.50 oz 10 mils
Material Color: Gold
Closure: Snaps - Storm Fly Front
Manufacturer Series: Iron Eagle
Description
Rain Jackets and Ponchos: Type - Waterproof Jacket; Style - Coat Length, Attached Hood; Size - 3X-Large, 66.00 in. Chest, 32.00 in. Length; Material Type - Nylon, Polyurethane; Material Specification - 5.50 oz 10 mils; Material Color - Gold; Closure - Snaps - Storm Fly Front; Additional Information - Dimensions: 36.00 in. Sleeve Length, 4 Snaps; Manufacturer Series - Iron Eagle
Additional Info: Dimensions: 36.00 in. Sleeve Length, 4 Snaps