TINGLEY RUBBER #J44122.MD

Rain Jacket, Nomex, PVC Coating, Medium, Fluorescent Yellow Green, Coat Length, Attached Hood

SKU: 08113844122
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof Jacket
Protection: Flame Resistant
Style: Coat Length, Attached Hood
Size: Medium, 50 in. Chest, 30 in. Length
Material Type: Nomex, PVC Coating
Material Specification: 10.50 oz 26 mils
Material Color: Fluorescent Yellow Green
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Zipper/Snap Storm Fly Front
Rating - Arc Data: 8.7 cal/cm-sq
Rating - Visibility: Class 3 Level 2 ANSI-ISEA 107
Hazardous Rating Category: HRC 2
Pockets: (2) Cargo Pockets, Closure
Test Listings: ASTM F1891, F1959, NFPA 70E
Manufacturer Series: Eclipse
Description
Rain Jackets and Ponchos: Type - Waterproof Jacket; Protection - Flame Resistant; Style - Coat Length, Attached Hood; Size - Medium, 50.00 in. Chest, 30.00 in. Length; Material Type - Nomex, PVC Coating; Material Specification - 10.50 oz 26 mils; Material Color - Fluorescent Yellow Green; Reflective Trim - Silver Reflective Tape 2.0 in.; Closure - Zipper/Snap Storm Fly Front; Rating - Arc Data - 8.7 cal/cm-sq; Hazardous Rating Category - HRC 2; Rating - Visability - Class 3 Level 2 ANSI-ISEA 107; Pockets - (2) Cargo Pockets, Closure; Test Listings - ASTM F1891, F1959, NFPA 70E; Additional Information - Dimensions: 36.00 in. Sleeve Length; Manufacturer Series - Eclipse
Additional Info: Dimensions: 36.00 in. Sleeve Length