Menu Search
Rain Jackets and Ponchos Rain Jacket, Nomex, PVC Coating, 3X-Large, Fluorescent Orange Red, Hip Length, Attached Hood
TINGLEY RUBBER #J42129.3X

Electra Rain Jacket, Nomex, PVC Coating, 3X-Large, Fluorescent Orange Red, Hip Length, Attached Hood

SKU # 08113842126
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Waterproof Jacket
Protection: Flame Resistant
Style: Hip Length, Attached Hood
Size: 3X-Large, 66 in. Chest, 32 in. Length
Material: Nomex, PVC Coating
Material Specification: 9.50 oz 15 mils
Material Color: Fluorescent Orange Red
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Zipper/Snap Storm Fly Front
Rating - Arc Data: 11 cal/cm-sq
Rating - Visibility: Class 3 Level 2 ANSI-ISEA 107
Pockets: (2) Riveted Patch Pockets
Test Listings: ASTM F1891, F1959

Additional Info: Dimensions: 38.00 in. Sleeve Length, 4 Plastic Snaps