Rain Coat, X-Large, Polyester/PVC, Fluorescent Yellow Green, Coat Length/Hood in Collar Style

SKU: 08113853134
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Waterproof Jacket
Protection: Flame Resistant
Style: Coat Length, Hood in Collar
Size: X-Large
Material Type: Polyester, PVC
Material Specification: 0.35 mm
Material Color: Fluorescent Yellow Green
Reflective Trim: 3M Scotchlite 2.0 in
Closure: Zipper/Storm Fly
Rating - Visibility: Class 3, ANSI-ISEA 107 (suit rating)
Pockets: (2) Cargo Pockets, Closure
Test Listings: ASTM D6413
Manufacturer Series: Comfort-Brite
Rain Jackets and Ponchos: Type - Waterproof Jacket; Protection - Flame Resistant; Style - Coat Length, Hood in Collar; Size - X-Large; Material Type - Polyester, PVC; Material Specification - 0.35 mm; Material Color - Fluorescent Yellow Green; Reflective Trim - 3M Scotchlite 2.0 in; Closure - Zipper/Storm Fly; Rating - Visability - Class 3, ANSI-ISEA 107 (suit rating); Pockets - (2) Cargo Pockets, Closure; Test Listings - ASTM D6413; Additional Information - Coat Length: 48", Fall Protection Access, Velcro Cuff Adjuster; Manufacturer Series - Comfort-Brite
Additional Info: Coat Length: 48", Fall Protection Access, Velcro Cuff Adjuster