TINGLEY RUBBER #C42122.XL

Rain Coat, X-Large, Nomex/PVC, Fluorescent Yellow Green, Coat Length/Hood in Collar Style

SKU: 08113842164
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof Jacket
Protection: Flame Resistant
Style: Coat Length, Hood in Collar
Size: X-Large
Material Type: Nomex, PVC
Material Specification: 9.50 oz 15 mils
Material Color: Fluorescent Yellow Green
Reflective Trim: Silver Reflective Tape 2.0 in
Closure: Zipper/Storm Fly
Rating - Arc Data: 7 cal/cm-sq, HAF 69-pct
Rating - Visibility: Class 3, ANSI-ISEA 107 (suit rating)
Pockets: (2) Patch Pockets, Velcro Closure
Test Listings: ASTM F 1891-01, FR D6413
Manufacturer Series: Electra
Description
Rain Jackets and Ponchos: Type - Waterproof Jacket; Protection - Flame Resistant; Style - Coat Length, Hood in Collar; Size - X-Large; Material Type - Nomex, PVC; Material Specification - 9.50 oz 15 mils; Material Color - Fluorescent Yellow Green; Reflective Trim - Silver Reflective Tape 2.0 in; Closure - Zipper/Storm Fly; Rating - Arc Data - 7 cal/cm-sq, HAF 69-pct; Rating - Visability - Class 3, ANSI-ISEA 107 (suit rating); Pockets - (2) Patch Pockets, Velcro Closure; Test Listings - ASTM F 1891-01, FR D6413; Additional Information - Coat Length: 48", Fall Protection Access, Cuff Adjuster, Comfort Corduroy Collar.; Manufacturer Series - Electra
Additional Info: Coat Length: 48", Fall Protection Access, Cuff Adjuster, Comfort Corduroy Collar.