Menu Search
Rain Jackets and Ponchos Rain Coat, Nomex, PVC Coating, Small, Fluorescent Orange Red, Full Length, Hood in Collar
TINGLEY RUBBER #C44129.SM

Eclipse Rain Coat, Nomex, PVC Coating, Small, Fluorescent Orange Red, Full Length, Hood in Collar

SKU # 08113844131
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Waterproof Coat
Protection: Flame Resistant
Style: Full Length, Hood in Collar
Size: Small, 46 in. Chest, 47 in. Length
Material: Nomex, PVC Coating
Material Specification: 10.50 oz 26 mils
Material Color: Fluorescent Orange Red
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Zipper/Snap Storm Fly Front
Rating - Arc Data: 11 cal/cm-sq
Rating - Visibility: Class 3 Level 2 ANSI-ISEA 107
Hazardous Rating Category: HRC 2
Pockets: (2) Cargo Pockets, Closure
Test Listings: ASTM F1891, F1959, NFPA 70E

Additional Info: Dimensions: 36.00 in. Sleeve Length