Menu Search
TINGLEY RUBBER #C44129.2X

Eclipse Rain Coat, Nomex, PVC Coating, 2X-Large, Fluorescent Orange Red, Full Length, Hood in Collar

SKU # 08113844135
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Coat
Protection: Flame Resistant
Style: Full Length, Hood in Collar
Size: 2X-Large, 62 in. Chest, 52 in. Length
Material: Nomex, PVC Coating
Material Specification: 10.50 oz 26 mils
Material Color: Fluorescent Orange Red
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Zipper/Snap Storm Fly Front
Rating - Arc Data: 11 cal/cm-sq
Rating - Visibility: Class 3 Level 2 ANSI-ISEA 107
Hazardous Rating Category: HRC 2
Pockets: (2) Cargo Pockets, Closure
Test Listings: ASTM F1891, F1959, NFPA 70E

Additional Info: Dimensions: 37.50 in. Sleeve Length