TINGLEY RUBBER #C53122.MD

Rain Coat, Medium, Polyester/PVC, Fluorescent Yellow Green, Coat Length/Hood in Collar Style

SKU: 08113892247
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof Jacket
Protection: Flame Resistant
Style: Coat Length, Hood in Collar
Size: Medium
Material Type: Polyester, PVC
Material Specification: 0.35 mm
Material Color: Fluorescent Yellow Green
Reflective Trim: 3M Scotchlite 2.0 in
Closure: Zipper/Storm Fly
Rating - Visibility: Class 3, ANSI-ISEA 107 (suit rating)
Pockets: (2) Cargo Pockets, Closure
Test Listings: ASTM D6413
Manufacturer Series: Comfort-Brite
Description
SUIT, RAIN COAT MED W/SCE&G LOGO RAIN COAT, MEDIUM NYLON/POLYURETHANE ALL YELLOW, SELF COLLAR, VENTED CAPE BACK, HOOD SNAPS, COMPANY LOGO ON BACK. HIGH VIZ ANSI 107 CLASS 3 COMPLIANT, ASTM D6413. NASCO PART NO. 80C455 (MEDIUM) TINGLEY PART NO. C53122-M (
Additional Info: Coat Length: 48", Fall Protection Access, Velcro Cuff Adjuster