Menu Search
Rain Jackets and Ponchos Rain Coat, 3X-Large, Polyester/PVC, Fluorescent Yellow Green

TINGLEY RUBBER #C53122.3XSCE&GLOGO

Comfort-BriteĀ® Rain Coat, 3X-Large, Polyester/PVC, Fluorescent Yellow Green

SKU #08113892245
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Waterproof Jacket
Protection: Flame Resistant
Style: Coat Length, Hood in Collar
Size: 3X-Large
Material: Polyester, PVC
Material Specification: 0.35 mm
Material Color: Fluorescent Yellow Green
Reflective Trim: 3M Scotchlite 2.0 in
Closure: Zipper/Storm Fly
Rating - Visibility: Class 3, ANSI-ISEA 107 (suit rating)
Pockets: (2) Cargo Pockets, Closure
Test Listings: ASTM D6413

SUIT, RAIN COAT XXX-LGE W/SCE&G LOGO RAIN COAT, XXX-LARGE NYLON/POLYURETHANE ALL YELLOW SELF COLLAR, VENTED CAPE BACK, HOOD SNAPS, COMPANY LOGO ON BACK. HIGH VIZ ANSI 107 CLASS 3 COMPLIANT, ASTM D6413. NASCO PART NO. 80C455 (XXX-LARGE) TINGLEY PART NO. C5

Additional Info: Coat Length: 48", Fall Protection Access, Velcro Cuff Adjuster