Jacket, X-Large, Polyester/Polyurethane, Fluorescent Yellow Green, Hood in Collar Style

SKU: 08113823124
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Waterproof Jacket
Style: Hood in Collar
Size: X-Large
Material Type: Polyurethane, Polyester
Material Specification: 4 oz/yd-sq
Material Color: Fluorescent Yellow Green
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Snaps - Storm Fly Front
Rating - Visibility: Class 3 Level 2, ANSI-ISEA 107
Pockets: (2) Patch Pockets
Test Listings: ASTM E96
Manufacturer Series: Vision
Vision Jackets offer great features such as a roll-a-way hood and non-conductive hardware at an affordable price. The rainwear offers stitched and taped seams for 100 percent waterproof protection. The fluorescent yellow-green material and 2" silver reflective tape provides 360 deg nighttime visibility. Hook-and-loop take-up straps on the sleeves produce an adjustable fit.