Jacket, X-Large, Polyester/Polyurethane, Fluorescent Orange Red, Hood in Collar Style

SKU: 08113824194
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Waterproof Jacket
Style: Hood in Collar
Size: X-Large
Material Type: Polyurethane, Polyester
Material Specification: 6 oz/yd-sq
Material Color: Fluorescent Orange Red, Black
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Snaps - Storm Fly Front
Rating - Visibility: Class 3 Level 2, ANSI-ISEA 107
Pockets: (2) Patch Pockets, Closure
Test Listings: ASTM E96
Manufacturer Series: Icon
This PVC-coated polyester rainwear offers stitched and taped seams for 100 percent waterproof protection. The fluorescent material and 2" silver reflective tape provides 360 deg nighttime visibility. This jacket features a breast pockets with zipper closure a front radio pocket with exterior badge holder hand warmer side pockets with cargo pockets and hook-and-loop closures and two mic tabs. The two-way zipper/storm fly front with throat guard seals out wind and rain. Jacket also offers a full vented cape back for improved air circulation and D-ring access for a fall protection harness. Hook-and-loop take-up straps on the sleeves produce an adjustable fit. Meets ANSI/ISEA 107-2004 Class 3 standard.
Additional Info: Fall Protection Access