TINGLEY RUBBER #J24172.4X

Jacket, 4X-Large, Polyester/Polyurethane, Fluorescent Yellow Green, Hood in Collar Style

SKU: 08113824177
Manufacturer Series: Icon 3.1
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Waterproof Jacket
Style: Hood in Collar
Size: 4X-Large
Material: Polyurethane, Polyester
Material Specification: 6 oz/yd-sq
Material Color: Fluorescent Yellow Green, Black
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Snaps - Storm Fly Front
Rating - Visibility: Class 3 Level 2, ANSI-ISEA 107
Pockets: (2) Patch Pockets, Closure
Test Listings: ASTM E96
Description
Icon 3.1 Jackets feature a removable fleece liner for warmth and comfort. Liner features two pockets with zippers and an elastic drawcord. Jackets also offer inner and outer breast pockets with zipper closures and hand warmer side pockets and cargo pockets with Velcro closures. Added features include a full vented cape back for improved air circulation and D-ring access for a fall protection harness. The rainwear offers stitched and taped seams for 100 percent waterproof protection. The fluorescent yellow-green material and 2" silver reflective tape provides 360 deg nighttime visibility. Velcro take-up straps on the sleeves produce an adjustable fit.
Additional Info: Fall Protection Access