Menu Search
Rain Jackets and Ponchos Jacket, 3X-Large, Polyurethane on 300D Polyester/Polyurethane on 210D Nylon, Fluorescent Yellow Green
TINGLEY RUBBER #J260023X

Bomber Jacket, 3X-Large, Polyurethane on 300D Polyester/Polyurethane on 210D Nylon, Fluorescent Yellow Green

SKU # 08113826006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Waterproof Jacket
Style: Hood in Collar
Size: 3X-Large
Material: Polyurethane on 300D Polyester, Polyurethane on 210D Nylon
Material Specification: 6 oz/yd-sq, 3.4 oz/yd-sq
Material Color: Fluorescent Yellow Green, Black
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Zipper/Storm Fly
Rating - Visibility: Class 3 Level 2, ANSI-ISEA 107
Pockets: (1) Exterior Upper Left Radio Pocket, (2) Slash Side Pockets, Two Division Pen Pocket, (1) Hidden Pocket, Two Layer Hidden Pocket

The Class 3 Bomber provides warmth comfort and safety in a durable affordable high-visibility jacket. This 100 percent waterproof jacket features the warmth of a fleece body liner and polyester quilted sleeves. The 2" silver reflective tape produces 360 deg nighttime conspicuity. The black front helps conceal dirt. Jacket offers five exterior and three interior pockets two mic tabs a hidden hood underarm vents elastic waist and sleeve cuffs and a zipper/storm fly front.