TINGLEY RUBBER #J56107.2X

Jacket, 2X-Large, Polyester/PVC, Yellow, Hip Length/Attached Hood Style, Snaps/Storm Fly Closure

SKU: 08113836275
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof Jacket
Protection: Flame Resistant
Style: Hip Length, Attached Hood
Size: 2X-Large
Material Type: Polyester, PVC
Material Specification: 8.00 oz 10.5 mils
Material Color: Yellow
Closure: Snaps/Storm Fly
Test Listings: ASTM D6413
Manufacturer Series: DuraScrim
Description
Rain Jackets and Ponchos: Type - Waterproof Jacket; Protection - Flame Resistant; Style - Hip Length, Attached Hood; Size - 2X-Large; Material Type - Polyester, PVC; Material Specification - 8.00 oz 10.5 mils; Material Color - Yellow; Closure - Snaps/Storm Fly; Test Listings - ASTM D6413; Additional Information - Take-up Snaps on Sleeves; Manufacturer Series - DuraScrim
Additional Info: Take-up Snaps on Sleeves