Menu Search
Rain Jackets and Ponchos Industrial Work Jacket, Polyester, PVC, X-Large, Yellow, Coat Length, Attached Hood
TINGLEY RUBBER #J53107.XL

Industrial Work Jacket, Polyester, PVC, X-Large, Yellow, Coat Length, Attached Hood

SKU # 08113841714
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Waterproof Jacket
Style: Coat Length, Attached Hood
Size: X-Large, 57 in. Chest, 31 in. Length
Material: Polyester, PVC
Material Specification: 0.35 mm
Material Color: Yellow
Closure: Snaps - Storm Fly Front

Designed for 100 percent waterproof protection, this rain jacket is generously cut for ease of movement and comfort. With such features as electronically welded seams, detachable hood, easy access cargo pockets, vented cape back, snaps for adjustable fit,

Additional Info: Dimensions: 35.50 in. Sleeve Length, 4 Snaps